Motion
6313ZZE
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139771
MFR #6313ZZE
List Price$256.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139771
MFR #6313ZZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.04/each for your price

Overview

Mfr description
6313-ZZ C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6313ZZEBXMM
  • Manufacturer Upc Number
    4991893789683
  • UPC_NO
    4991893789683
  • Weight
    4.59 lbs
  • Description
    6313-ZZ C0 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6313ZZEBXMM is a radial deep groove ball bearing with a 65 mm bore and 140 mm outside diameter, double shielded for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text