Motion
6008ZZE
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139782
MFR #6008ZZE
List Price$52.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139782
MFR #6008ZZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.21/each for your price

Overview

Mfr description
6008-ZZ C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6008ZZEBSRM
  • Manufacturer Upc Number
    4991893641219
  • UPC_NO
    4991893641219
  • Weight
    0.43 lbs
  • Description
    6008-ZZ C0 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6008ZZEBSRM is a radial deep groove ball bearing with a 40mm bore, straight bore, double shielded, 68mm OD, and 15mm width, engineered for reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text