Motion
6005-2NSE9C3NBRBXMM

NACHI AMERICA INC
6005-2NSE9C3NBRBXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #02139801
MFR #6005-2NSE9C3NBRBXMM
Price$31.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6005-2NSE9C3NBRBXMM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Without Snap Ring
MI ITEM #02139801
MFR #6005-2NSE9C3NBRBXMM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.18/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Weight
    0.17 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6005-2NS C0 BRG
  • Harmonization Code
    8482.10.50.48
  • Internal Clearance
    C3
  • Long Description
    The 6005-2NSE9C3NBRBXMM is a 25 mm bore radial deep groove ball bearing with a 47 mm outside diameter for industrial equipment.
  • Manufacturer Catalog Number
    6005-2NSE9C3NBRBXMM
  • Manufacturer Upc Number
    4991893629200
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893629200

Overview

Mfr description
6005-2NSE9 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text