Overview
Mfr description
6010-2NSE9 BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6010-2NSE9C3BXMM
- Manufacturer Upc Number4991893525434
- UPC_NO4991893525434
- Weight0.58 lbs
- Description6010-2NS C0 BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.52
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6010-2NSE9C3BXMM is a radial deep groove ball bearing with a 50mm bore, straight bore, double sealed, 80mm OD, and 16mm width, suitable for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data