Motion
6013ZE
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
Mi Item #02139840
MFR #6013ZE
Price$123.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
Mi Item #02139840
MFR #6013ZE

Mfr description
6013ZE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.62/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Weight
    0.97 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JAPAN
  • Description
    6013-Z C0 BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6013ZZEC3BXMM is a radial deep groove ball bearing with a 65mm bore, straight bore, double shielded, 100mm OD, and 18mm width, designed for reliability.
  • Manufacturer Catalog Number
    6013ZEBNLM
  • Manufacturer Upc Number
    4991893651058
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893651058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)