Motion
6014-2NSE
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #02139843
MFR #6014-2NSE
Price$185.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #02139843
MFR #6014-2NSE

Mfr description
6014-2NSE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.07/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.34 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6014-2NS C0 BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6014-2NSEC3BXMM is a radial deep groove ball bearing with a 70mm bore, straight bore, double sealed, 110mm OD, and 20mm width, suitable for smooth operation.
  • Manufacturer Catalog Number
    6014-2NSEBXMM
  • Manufacturer Upc Number
    4991893651478
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893651478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)