Motion
6017NR
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, With Snap Ring
MI ITEM #02139851
MFR #6017NR
Your Price$180.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, With Snap Ring
MI ITEM #02139851
MFR #6017NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.15/each(List $259.43)

Overview

Mfr description
6017 NR DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6017NRBNLM
  • Manufacturer Upc Number
    4991893655780
  • UPC_NO
    4991893655780
  • Weight
    1.97 lbs
  • Description
    6017 NR DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6017ZZC3BB3S is a radial deep groove ball bearing with a 85mm bore, straight bore, double shielded, 130mm OD, and 22mm width, ideal for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text