Motion
6203ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, With Snap Ring
Mi Item #02139864
MFR #6203ZZENR
Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, With Snap Ring
Mi Item #02139864
MFR #6203ZZENR

Mfr description
6203ZZENR DEEP GROOVE RADIAL BALL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.58/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.14 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6203-ZZNR C0 BRG
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6203ZZENRBXMM is a radial deep groove ball bearing with a 17mm bore, straight bore, double shielded, 40mm outside diameter, and 12mm width, built for reliability.
  • Manufacturer Catalog Number
    6203ZZENRBXMM
  • Manufacturer Upc Number
    4991893529357
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4991893529357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)