Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter25 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWith Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)