Motion
6306ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, With Snap Ring
MI ITEM #02139934
MFR #6306ZZENR
Your Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, With Snap Ring
MI ITEM #02139934
MFR #6306ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.15/each(List $60.93)

Overview

Mfr description
6306 ZZE NR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6306ZZENRBXMM
  • Manufacturer Upc Number
    4991893772197
  • UPC_NO
    4991893772197
  • Weight
    0.76 lbs
  • Description
    6306 ZZE NR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6306ZZENRBXMM is a radial/deep groove ball bearing with a 30mm bore, straight design, double shielded, 72mm OD, and 19mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text