1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
6310NR
Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
MI ITEM #
02139948
MFR #
6310NR
Your Price
$116.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
NACHI AMERICA INC 6310NR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
6310NR
Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
MI ITEM #
02139948
MFR #
6310NR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$116.67
/each
(List
$161.01
)
Qty
Add to Cart
Overview
Mfr description
6310 NR C0 BRG
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Outside Diameter
50 mm
Overall Width
27 mm
Snap Ring Included
With Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data