Motion
6312ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, With Snap Ring
MI ITEM #02139958
MFR #6312ZZENR
Your Price$211.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, With Snap Ring
MI ITEM #02139958
MFR #6312ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.77/each(List $292.25)

Overview

Mfr description
6312 ZZ ENR DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6312ZZENRBXMM
  • Manufacturer Upc Number
    4991893788372
  • UPC_NO
    4991893788372
  • Weight
    3.75 lbs
  • Description
    6312 ZZ ENR DEEP GROOVE RADIAL
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6312ZZENRBXMM is a radial deep groove ball bearing with a 60 mm bore and 130 mm outside diameter, double shielded for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text