Motion
6016ZZBSRM
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139970
MFR #6016ZZBSRM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139970
MFR #6016ZZBSRM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6016 ZZ C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    6016ZZBSRM
  • Manufacturer Upc Number
    4991893526585
  • UPC_NO
    4991893526585
  • Weight
    1.88 lbs
  • Description
    6016 ZZ C0 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6016ZZC3BXMS is a radial deep groove ball bearing with a 80mm bore, straight bore, double shielded, 125mm OD, and 22mm width, perfect for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text