Motion
33211/Q

SKF
33211/Q

Tapered Roller Bearing Full Assembly - 55 mm Bore, 100 mm OD, 35 mm Cone Width, 27 mm Cup Width
Mi Item #02140525
MFR #33211/Q
Price$151.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33211/Q

Tapered Roller Bearing Full Assembly - 55 mm Bore, 100 mm OD, 35 mm Cone Width, 27 mm Cup Width
Mi Item #02140525
MFR #33211/Q

Mfr description
33211 REPLACES 33211/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.47/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    100 mm
  • Overall Width
    35 mm
  • Weight
    2.63 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577327543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)