Motion
6020-2RS1/C3

SKF
6020-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02140527
MFR #6020-2RS1/C3
Price$673.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6020-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02140527
MFR #6020-2RS1/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$673.18/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    2.82 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6020 2RS C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6020-2RS1/C3 Radial/Deep Groove Ball Bearing includes 100 mm bore diameter, straight bore, double sealed closure, 150 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    6020-2RS1/C3
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63.7 kN
  • Radial Static Load Capacity
    54 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570039634

Overview

Mfr description
6020 2RS C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text