Motion
BCCF 1 1/8 S

MCGILL
BCCF 1 1/8 S

Crowned Cam Follower - Inch CAMROL (CF) Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02143710
MFR #BCCF 1 1/8 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCCF 1 1/8 S

Crowned Cam Follower - Inch CAMROL (CF) Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02143710
MFR #BCCF 1 1/8 S

Mfr description
BCCF 1 1/8 S CAM FOLLOWER
  • Stud type cam follower Crowned outside diameter Non-metallic bushing Slot hole LUBRI-DISC® seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.18 lbs

Details

  • Bearing Element
    Bushing
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    BCCF 1 1/8 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166034184
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166034184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)