Motion
BCCF 3 1/4 S

MCGILL
BCCF 3 1/4 S

Crowned Cam Follower - Inch CAMROL (CF) Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.3750 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02143727
MFR #BCCF 3 1/4 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCCF 3 1/4 S

Crowned Cam Follower - Inch CAMROL (CF) Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.3750 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02143727
MFR #BCCF 3 1/4 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCCF 3 1/4 S CAM FOLLOWER
  • Stud type cam follower Crowned outside diameter Non-metallic bushing Slot hole LUBRI-DISC® seal

Specifications

  • Bearing Element
    Bushing
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CF - Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    1-1/4-12
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    BCCF 3 1/4 S
  • Manufacturer Upc Number
    726166039806
  • UPC_NO
    726166039806
  • Weight
    4.7 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text