Motion
BCCYR 1 7/8 S

MCGILL
BCCYR 1 7/8 S

Crowned Yoke Roller - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02143749
MFR #BCCYR 1 7/8 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCCYR 1 7/8 S

Crowned Yoke Roller - 1.8750 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02143749
MFR #BCCYR 1 7/8 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCCYR 1 7/8 S CAM FOLLOWER
  • Yoke type cam follower
  • Crowned outside diameter
  • Non-metallic bushing
  • LUBRI-DISC® seal

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    1.0625 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +250 °F
  • Roller Material
    Chrome Steel
  • Endplate Diameter
    1.2500 in
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    BCCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    4175610000
  • Manufacturer Upc Number
    726166057497
  • UPC_NO
    726166057497
  • Weight
    0.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text