Motion
BCCYR 2 1/4 S

MCGILL
BCCYR 2 1/4 S

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02143751
MFR #BCCYR 2 1/4 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCCYR 2 1/4 S

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02143751
MFR #BCCYR 2 1/4 S

Mfr description
BCCYR 2 1/4 S CAM FOLLOWER
  • Yoke type cam follower
  • Crowned outside diameter
  • Non-metallic bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Endplate Diameter
    1.4060 in
  • Overall Width
    1.3125 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Weight
    1.27 lbs

Details

  • Bearing Element
    Plain Bearings
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    4225510000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166057718
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    BCCYR - Yoke Roller
  • UPC_NO
    726166057718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)