Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCFE 1 1/2 S

Flat Cam Follower - Inch CAMROL (CF) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02143763
MFR #BCFE 1 1/2 S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BCFE 1 1/2 S CAM FOLLOWER
  • Stud type cam follower Cylindrical outside diameter Non-metallic bushing Slot hole LUBRI-DISC® seal Eccentric configuration

Specifications

  • Bearing Element
    Bushing
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    2520 lbf
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    BCFE 1 1/2 S
  • Manufacturer Upc Number
    726166036003
  • UPC_NO
    726166036003
  • Weight
    0.53 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text