Specifications
Dimensions
- Roller Diameter1-1/4 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Upc Number726166084264
- Product TypeCrowned & Flat Cam Followers
- UPC_NO726166084264
Overview
Mfr description
CCF 1 1/4 SB 6 CAM FOLLOWER
- Made to order
- Non Stock Part
- 6.8 weeks ARO
- 30 pc Minimum Order