Motion
CCFE 1 1/8 S

MCGILL
CCFE 1 1/8 S

Crowned Cam Follower - Inch CAMROL (CF) Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02143787
MFR #CCFE 1 1/8 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFE 1 1/8 S

Crowned Cam Follower - Inch CAMROL (CF) Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02143787
MFR #CCFE 1 1/8 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCFE 1 1/8 S CAM FOLLOWER
  • Stud type cam follower Crowned outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal Eccentric configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CF - Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Screwdriver Slot
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    2225 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Max Rpm
    3400 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CCFE 1 1/8 S
  • Manufacturer Upc Number
    726166106362
  • UPC_NO
    726166106362
  • Weight
    0.21 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text