Motion
CCFH 1

MCGILL
CCFH 1

Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.2500 in Stud Dia, Open, Chrome Steel Material
Mi Item #02143799
MFR #CCFH 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFH 1

Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.2500 in Stud Dia, Open, Chrome Steel Material
Mi Item #02143799
MFR #CCFH 1

Mfr description
CCFH 1 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    5/8-18

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    4800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    726166112509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)