Motion
CFE 1 5/8 B

MCGILL
CFE 1 5/8 B

Flat Cam Follower - Inch CAMROL (CF) Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Open, Bearing Steel Material
MI ITEM #02143812
MFR #CFE 1 5/8 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFE 1 5/8 B

Flat Cam Follower - Inch CAMROL (CF) Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Open, Bearing Steel Material
MI ITEM #02143812
MFR #CFE 1 5/8 B

Mfr description
CFE 1 5/8 B CAM FOLLOWER
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Eccentric configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.6250 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.65 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFE 1 5/8 B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166036164
  • Max Rpm
    2350 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4840 lbf
  • Radial Static Load Capacity
    5640 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    Standard
  • UPC_NO
    726166036164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)