Motion
CFE 1 7/8 B

MCGILL
CFE 1 7/8 B

Flat Cam Follower - Inch CAMROL (CF) Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Open, Bearing Steel Material
MI ITEM #02143814
MFR #CFE 1 7/8 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFE 1 7/8 B

Flat Cam Follower - Inch CAMROL (CF) Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Open, Bearing Steel Material
MI ITEM #02143814
MFR #CFE 1 7/8 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFE 1 7/8 B CAM FOLLOWER
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Eccentric configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Open
  • Head Type
    Hex Hole
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    6385 lbf
  • Radial Static Load Capacity
    7920 lbf
  • Max Rpm
    2000 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFE 1 7/8 B
  • Manufacturer Upc Number
    726166037000
  • UPC_NO
    726166037000
  • Weight
    1.03 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text