Motion
CFE 7/8 B

MCGILL
CFE 7/8 B

Flat Cam Follower - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Open, Bearing Steel Material
MI ITEM #02143842
MFR #CFE 7/8 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFE 7/8 B

Flat Cam Follower - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Open, Bearing Steel Material
MI ITEM #02143842
MFR #CFE 7/8 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFE 7/8 B CAM FOLLOWER
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Eccentric configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CF - Standard Stud
  • Closure Type
    Open
  • Head Type
    Hex Hole
  • Thread Size
    3/8-24
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Max Rpm
    5400 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFE 7/8 B
  • Manufacturer Upc Number
    726166032715
  • UPC_NO
    726166032715
  • Weight
    0.1 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text