Motion
GR 104/MI 88

MCGILL
GR 104/MI 88

Needle Roller Bearing Set - 5.5000 in Bore, 8.0000 in OD, 3.0000 in Width
Mi Item #02143847
MFR #GR 104/MI 88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 104/MI 88

Needle Roller Bearing Set - 5.5000 in Bore, 8.0000 in OD, 3.0000 in Width
Mi Item #02143847
MFR #GR 104/MI 88

Mfr description
GR 104/MI 88 BRG
  • Machined race needle bearing Full complement of center-guided needle rolling elements Annular lubrication groove With Separable Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Fillet Radius
    0.1200 in
  • Outside Diameter
    8.0000 in
  • Overall Width
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    21.11 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Open
  • Compatible Inner Ring
    MI 88
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR 104/MI 88
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166094898
  • Max Rpm
    465 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    75000 lbf
  • Radial Static Load Capacity
    308000 lbf
  • Seal Material
    Unsealed
  • Series
    Standard Guiderol
  • Standards Met
    ABMA, ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)