Motion
5002050049

MCGILL
5002050049

Needle Roller Bearing Set - 1.0000 in Bore, 1.7500 in OD, 1.2500 in Width
Mi Item #02143853
MFR #5002050049
Price$182.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5002050049

Needle Roller Bearing Set - 1.0000 in Bore, 1.7500 in OD, 1.2500 in Width
Mi Item #02143853
MFR #5002050049

Mfr description
GR 20 RSS/MI 16
  • Machined race needle bearing Full complement of center-guided needle rolling elements Annular lubrication groove Double rubber-lipped with both seal lips turned out With separable inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.24/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter
    1.7500 in
  • Overall Width
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.46 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 16
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR 20 RSS/MI 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166061869
  • Max Rpm
    3050 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    6500 lbf
  • Radial Static Load Capacity
    17000 lbf
  • Seal Material
    Rubber Lip
  • Series
    Standard Guiderol
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166061869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)