Motion
5003200082

MCGILL
5003200082

Needle Roller Bearing Set - 1.6875 in Bore, 2.5625 in OD, 1.2500 in Width
MI ITEM #02143865
MFR #5003200082
Your Price$371.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5003200082

Needle Roller Bearing Set - 1.6875 in Bore, 2.5625 in OD, 1.2500 in Width
MI ITEM #02143865
MFR #5003200082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$371.20/each(List $426.88)

Overview

Mfr description
GR 32/MI 27 BRG
  • Machined race needle bearing Full complement of center-guided needle rolling elements Annular lubrication groove With Separable Inner Ring

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Bore Diameter
    1.6875 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    1.2500 in
  • Bearing Material
    Chrome Steel
  • Flanges
    No Flange
  • Closure Type
    Open
  • Fillet Radius
    0.0600 in
  • Operating Temperature Range
    -20F to 250 °F
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Cage Material
    No retainer
  • Number Of Rows
    1
  • Precision Rating
    Not Rated
  • Max Rpm
    1500 rpm
  • Series
    Standard Guiderol
  • Standards Met
    ABMA, ISO
  • Manufacturer Catalog Number
    GR 32/MI 27
  • Compatible Inner Ring
    MI 27
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    726166105396
  • UPC_NO
    726166105396
  • Seal Material
    Unsealed
  • Manufacturer Product Page
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    10250 lbf
  • Radial Static Load Capacity
    36700 lbf
  • Weight
    0.93 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought