Motion
5004030094

MCGILL
5004030094

Needle Roller Bearing Set - 1.9375 in Bore, 3.2500 in OD, 1.7500 in Width
MI ITEM #02143869
MFR #5004030094
Price$1,660.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5004030094

Needle Roller Bearing Set - 1.9375 in Bore, 3.2500 in OD, 1.7500 in Width
MI ITEM #02143869
MFR #5004030094

Mfr description
GR 40 SS/MI 31 BRG
  • Machined race needle bearing Full complement of center-guided needle rolling elements Annular lubrication groove Double rubber-lipped seals with both lips turned in With separable inner ring Bulk packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,660.37/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Fillet Radius
    0.0800 in
  • Outside Diameter
    3.2500 in
  • Overall Width
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    2.25 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 31
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR 40 SS/MI 31 BULK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166062729
  • Max Rpm
    1530 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    16200 lbf
  • Radial Static Load Capacity
    54500 lbf
  • Seal Material
    Rubber Lip
  • Series
    Standard Guiderol
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166062729

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)