Motion
GR 96 N/MI 80 N

MCGILL
GR 96 N/MI 80 N

Needle Roller Bearing Set - 5.0000 in Bore, 7.5000 in OD, 2.5000 in Width
MI ITEM #02143890
MFR #GR 96 N/MI 80 N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 96 N/MI 80 N

Needle Roller Bearing Set - 5.0000 in Bore, 7.5000 in OD, 2.5000 in Width
MI ITEM #02143890
MFR #GR 96 N/MI 80 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GR 96 N/MI 80 N BRG
  • Machined race needle bearing Full complement of center-guided needle rolling elements Annular lubrication groove Narrow width configuration With separable inner ring

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Bore Diameter
    5.0000 in
  • Outside Diameter
    7.5000 in
  • Overall Width
    2.5000 in
  • Bearing Material
    Chrome Steel
  • Flanges
    No Flange
  • Closure Type
    Open
  • Fillet Radius
    0.1200 in
  • Operating Temperature Range
    -20F to 250 °F
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Cage Material
    No retainer
  • Number Of Rows
    1
  • Precision Rating
    Not Rated
  • Max Rpm
    500 rpm
  • Series
    Narrow Guiderol
  • Standards Met
    ABMA, ISO
  • Manufacturer Catalog Number
    GR 96 N/MI 80 N
  • Compatible Inner Ring
    MI 80 N
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    726166063665
  • Seal Material
    Unsealed
  • Manufacturer Product Page
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    65700 lbf
  • Radial Static Load Capacity
    223000 lbf
  • Weight
    14.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text