Motion
1635330100

MCGILL
1635330100

MCFD 35 X Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #02143911
MFR #1635330100
Price$747.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1635330100

MCFD 35 X Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #02143911
MFR #1635330100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$747.48/each

Specifications

Dimensions

  • Roller Diameter  
    35
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Size
    M16x1.5
  • Weight
    0.48 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFD 35 X
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166020750
  • Max Rpm
    6500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3597 lbf
  • Radial Static Load Capacity
    4047 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Metric CAMROL (MCFD)
  • Stud Type
    MCFD - Stud
  • UPC_NO
    726166020750

Overview

Mfr description
MCFD 35 X CAM FOLLOWER
  • Metric heavy duty stud type cam follower Cylindrical outside diameter Full complement cylindrical rolling elements Slot hole Metallic shield sealing Jam nuts and lube fitting included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought