Motion
1647330000

MCGILL
1647330000

MCFD 47 Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #02143913
MFR #1647330000
Price$623.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1647330000

MCFD 47 Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 47 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #02143913
MFR #1647330000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$623.02/each

Specifications

Dimensions

  • Roller Diameter  
    47
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Size
    M20x1.5
  • Weight
    1.02 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    MCFD 47
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166023287
  • Max Rpm
    4200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2460 lbf
  • Radial Static Load Capacity
    7194 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Metric CAMROL (MCFD)
  • Stud Type
    Standard
  • UPC_NO
    726166023287

Overview

Mfr description
MCFD 47 CAM FOLLOWER
  • Metric heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Slot hole Metallic shield sealing Jam nuts and lube fitting included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text