Motion
1680330100

MCGILL
1680330100

MCFD 80 X Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #02143920
MFR #1680330100
List Price$1,713.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1680330100

MCFD 80 X Crowned & Flat Cam Followers - Metric CAMROL (MCFD) Series, 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Shielded, Bearing Steel, Black Oxide Finish Material
MI ITEM #02143920
MFR #1680330100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,713.31/each for your price

Overview

Mfr description
MCFD 80 X CAM FOLLOWER
  • Metric heavy duty stud type cam follower Cylindrical outside diameter Full complement cylindrical rolling elements Slot hole Metallic shield sealing Jam nuts and lube fitting included

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    MCFD - Stud
  • Closure Type
    Shielded
  • Head Type
    Screwdriver Slot
  • Thread Size
    M30x1.5
  • Radial Dynamic Load Capacity
    15063 lbf
  • Radial Static Load Capacity
    20489 lbf
  • Max Rpm
    1800 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Metric CAMROL (MCFD)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MCFD 80 X
  • Manufacturer Upc Number
    726166027896
  • UPC_NO
    726166027896
  • Weight
    4.05 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text