Motion
MCYRD 30 X

MCGILL
MCYRD 30 X

Crowned & Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 62 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02143951
MFR #MCYRD 30 X
Price$332.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 30 X

Crowned & Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 62 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02143951
MFR #MCYRD 30 X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$332.99/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    62 mm
  • Weight
    1.05 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Manufacturer Catalog Number
    3630070100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166054588
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    10567 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    MCYRD - Yoke Roller
  • UPC_NO
    726166054588

Overview

Mfr description
MCYRD 30 X CAM FOLLOWER
  • Metric heavy duty yoke type cam follower
  • Cylindrical outside diameter
  • Full complement cylindrical rolling elements
  • Metallic shield sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought