Motion
MCYRD 50 X

MCGILL
MCYRD 50 X

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 90 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02143955
MFR #MCYRD 50 X
Price$848.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 50 X

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 90 mm Roller Width, Shielded, Chrome Steel Material
MI ITEM #02143955
MFR #MCYRD 50 X

Mfr description
MCYRD 50 X CAM FOLLOWER
  • Metric heavy duty yoke type cam follower
  • Cylindrical outside diameter
  • Full complement cylindrical rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Endplate Diameter
    2.3620 in
  • Overall Width
    32 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    90 mm
  • Weight
    2.13 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3650070100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056063
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    15962 lbf
  • Radial Static Load Capacity
    17311 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    MCYRD - Yoke Roller
  • UPC_NO
    726166056063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)