Motion
MR 1466

MCGILL
MR 1466

MR 1466 Needle Roller Bearing - 1.5015 in Bore, 2.3218 in OD, 1.2480 in Width, None
Mi Item #02143961
MFR #MR 1466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 1466

MR 1466 Needle Roller Bearing - 1.5015 in Bore, 2.3218 in OD, 1.2480 in Width, None
Mi Item #02143961
MFR #MR 1466

Mfr description
MR 1466 BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5015 in
  • Fillet Radius
    0.0700 in
  • Outside Diameter  
    2.3218 in
  • Overall Width  
    1.2480 in
  • Precision Rating
    RBEC-1
  • Weight
    0.61 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    MX
  • Dynamic Load Capacity
    18200 lbf
  • Flanges
    No Flange
  • Long Description
    The 5501466000 Needle Roller Bearing features a 1.5015 in bore diameter, 2.3218 in outside diameter, 1.2480 in overall width, and a weight of 0.61 lbs, making it suitable for industrial assemblies.
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog Number
    MR 1466
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166068202
  • Material
    52100 Bearing Steel
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18200 lbf
  • Radial Static Load Capacity
    23000 lbf
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA ISO
  • Static Load Capacity
    23000 lbf
  • UPC_NO
    726166068202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)