Motion
MR 1467

MCGILL
MR 1467

MR 1467 Needle Roller Bearing - 1.2915 in Bore, 1.9373 in OD, 1.1230 in Width, None
MI ITEM #02143963
MFR #MR 1467
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 1467

MR 1467 Needle Roller Bearing - 1.2915 in Bore, 1.9373 in OD, 1.1230 in Width, None
MI ITEM #02143963
MFR #MR 1467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR 1467 BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    Steel
  • Material
    52100 Bearing Steel
  • Fillet Radius
    0.0250 in
  • Flanges
    No Flange
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    RBEC-1
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MR 1467
  • Manufacturer Upc Number
    726166068233
  • UPC_NO
    726166068233
  • Country of Origin
    MX
  • Weight
    0.38 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 5501467000 Needle Roller Bearing features a 1.2915 in bore diameter, 1.9373 in outside diameter, 1.1230 in overall width, and a weight of 0.38 lbs, making it suitable for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text