Motion
5451660037

MCGILL
5451660037

Needle Roller Bearing Set - 0.7500 in Bore, 1.5000 in OD, 0.7500 in Width
MI ITEM #02143965
MFR #5451660037
Price$80.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5451660037

Needle Roller Bearing Set - 0.7500 in Bore, 1.5000 in OD, 0.7500 in Width
MI ITEM #02143965
MFR #5451660037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.83/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    MI 12 N
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 16 N/MI 12 N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166065508
  • Max Rpm
    6000 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    5840 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Seal Material
    Unsealed
  • Series
    Narrow Cagerol
  • Standards Met
    ABMA, ISO, MS 51961-8
  • UPC_NO
    726166065508

Overview

Mfr description
MR 16 N/MI 12 N BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove Narrow width configuration With separable inner ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought