Motion
5451630037

MCGILL
5451630037

Needle Roller Bearing Set - 0.7500 in Bore, 1.5000 in OD, 1.0000 in Width
MI ITEM #02143966
MFR #5451630037
Your Price$186.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5451630037

Needle Roller Bearing Set - 0.7500 in Bore, 1.5000 in OD, 1.0000 in Width
MI ITEM #02143966
MFR #5451630037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.44/each(List $214.40)

Overview

Mfr description
MR 16 SS/MI 12 BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove Double rubber-lipped seals with both lips turned in With separable inner ring

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.0000 in
  • Bearing Material
    Chrome Steel
  • Flanges
    No Flange
  • Closure Type
    Sealed
  • Fillet Radius
    0.0400 in
  • Operating Temperature Range
    -20F to 250 °F
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Cage Material
    Steel
  • Number Of Rows
    1
  • Precision Rating
    Not Rated
  • Max Rpm
    3800 rpm
  • Series
    Standard Cagerol
  • Standards Met
    ABMA, ISO
  • Manufacturer Catalog Number
    MR 16 SS/MI 12
  • Compatible Inner Ring
    MI 12
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    726166065423
  • UPC_NO
    726166065423
  • Seal Material
    Rubber Lip
  • Manufacturer Product Page
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    5840 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text