Motion
5452042000

MCGILL
5452042000

MR 20 RS DS Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width, None
MI ITEM #02143971
MFR #5452042000
List Price$405.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5452042000

MR 20 RS DS Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width, None
MI ITEM #02143971
MFR #5452042000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$405.72/each for your price

Overview

Mfr description
MR 20 RS DS BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
  • Matched pair for duplex mounting

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    14900 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    13100 lbf
  • Dynamic Load Capacity
    14900 lbf
  • Material
    52100 Bearing Steel
  • Static Load Capacity
    13100 lbf
  • Max Rpm
    3050 rpm
  • Fillet Radius
    0.0400 in
  • Flanges
    No Flange
  • Seal Material
    Rubber Lip
  • Series
    Cagerol Bearing
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    RBEC-1
  • Compatible Inner Ring
    MI 16
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    MR 20 RS DS
  • Manufacturer Upc Number
    726166065911
  • UPC_NO
    726166065911
  • Country of Origin
    MX
  • Weight
    0.56 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 5452042000 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.2500 in overall width, and a weight of 0.56 lbs, making it suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text