Motion
5402200055

MCGILL
5402200055

Needle Roller Bearing Set - 1.1250 in Bore, 1.8750 in OD, 1.2500 in Width
MI ITEM #02143978
MFR #5402200055
Price$208.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5402200055

Needle Roller Bearing Set - 1.1250 in Bore, 1.8750 in OD, 1.2500 in Width
MI ITEM #02143978
MFR #5402200055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.04/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter
    1.8750 in
  • Overall Width
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.49 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    MI 18
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 22/MI 18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166113827
  • Max Rpm
    4375 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    12100 lbf
  • Radial Static Load Capacity
    19700 lbf
  • Seal Material
    Unsealed
  • Series
    Standard Cagerol
  • Standards Met
    ABMA, ISO, MS 51961-19
  • UPC_NO
    726166113827

Overview

Mfr description
MR 22/MI 18 BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove With separable inner ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought