Motion
MR 28 DS

MCGILL
MR 28 DS

MR 28 DS Needle Roller Bearing - 1.7500 in Bore, 2.3125 in OD, 1.2500 in Width, None
Mi Item #02143985
MFR #MR 28 DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 28 DS

MR 28 DS Needle Roller Bearing - 1.7500 in Bore, 2.3125 in OD, 1.2500 in Width, None
Mi Item #02143985
MFR #MR 28 DS

Mfr description
MR 28 DS BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.0600 in
  • Outside Diameter  
    2.3125 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    RBEC-1
  • Weight
    0.9 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Compatible Inner Ring
    MI 23, MI 24
  • Country of Origin
    MX
  • Dynamic Load Capacity
    23300 lbf
  • Flanges
    No Flange
  • Long Description
    The 5452802000 Needle Roller Bearing features a 1.7500 in bore diameter, 2.3125 in outside diameter, 1.2500 in overall width, and a weight of 0.90 lbs, making it suitable for machinery use.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 28 DS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166066758
  • Material
    52100 Bearing Steel
  • Max Rpm
    6850 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23300 lbf
  • Radial Static Load Capacity
    24400 lbf
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    24400 lbf
  • UPC_NO
    726166066758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)