Specifications
Dimensions
- Bore Diameter1.7500 in
- Fillet Radius0.0600 in
- Outside Diameter2.3125 in
- Overall Width1.0000 in
- Precision RatingRBEC-1
- Weight0.71 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialSteel
- Compatible Inner RingMI 24 N
- Country of OriginMX
- Dynamic Load Capacity18500 lbf
- FlangesNo Flange
- Long DescriptionThe 5452862000 Needle Roller Bearing features a 1.7500 in bore diameter, 2.3125 in outside diameter, 1.0000 in overall width, and a weight of 0.71 lbs, making it ideal for industrial drivetrain systems.
- Lubrication Hole TypeLubrication Groove & Hole
- Manufacturer Catalog
- Manufacturer Catalog NumberMR 28 N DS
- Manufacturer Product Page
- Manufacturer Upc Number726166066895
- Material52100 Bearing Steel
- Max Rpm6850 rpm
- Needle Bearing TypeMachined Race Needle Roller without Inner Ring Bearings
- Number Of Rows1
- Operating Temperature Range-20 to 250 °F
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity18500 lbf
- Radial Static Load Capacity18100 lbf
- Seal MaterialUnsealed
- SeriesCagerol Bearing
- Standards MetABMA, ISO
- Static Load Capacity18100 lbf
- UPC_NO726166066895
Overview
Mfr description
MR 28 N DS BRG
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Matched pair for duplex mounting
- Narrow width configuration