Specifications
Dimensions
- Bore Diameter2.7500 in
- Outside Diameter4.2500 in
- Overall Width1.7500 in
- Precision RatingNot Rated
- Weight3.21 lbs
Details
- Bearing MaterialChrome Steel
- Cage MaterialSteel
- Closure TypeOpen
- FlangesNo Flange
- Lubrication Hole TypeLubrication Groove & Hole
- Needle Bearing TypeMachined Bearing with Inner Ring
- Number Of Rows1
- Operating Temperature Range-20F to 250 °F
- Product TypeRoller Bearing Sets
- SeriesMR - Cagerol
- Standards MetABMA, ISO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)