Motion
5405600145

MCGILL
5405600145

Needle Roller Bearing - 3.0000 in Bore, 4.5000 in OD, 2.0000 in Width
MI ITEM #02144022
MFR #5405600145
Price$449.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5405600145

Needle Roller Bearing - 3.0000 in Bore, 4.5000 in OD, 2.0000 in Width
MI ITEM #02144022
MFR #5405600145

Mfr description
MR 56/MI 48 BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove With separable inner ring Bulk packed
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.53/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Fillet Radius
    0.0800 in
  • Outside Diameter
    4.5000 in
  • Overall Width
    2.0000 in
  • Precision Rating
    Not Rated
  • Weight
    3.94 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 56/MI 48 BULK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166100858
  • Max Rpm
    1720 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    35900 lbf
  • Radial Static Load Capacity
    83500 lbf
  • Seal Material
    Unsealed
  • Series
    Standard Cagerol
  • Standards Met
    ABMA, ISO, MS 51961-42
  • UPC_NO
    726166100858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)