Motion
MR 68/MI 60

MCGILL
MR 68/MI 60

Needle Roller Bearing Set - 3.7500 in Bore, 5.2500 in OD, 2.0000 in Width
Mi Item #02144028
MFR #MR 68/MI 60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 68/MI 60

Needle Roller Bearing Set - 3.7500 in Bore, 5.2500 in OD, 2.0000 in Width
Mi Item #02144028
MFR #MR 68/MI 60

Mfr description
MR 68/MI 60 BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove With separable inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.7500 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter
    5.2500 in
  • Overall Width
    2.0000 in
  • Precision Rating
    Not Rated
  • Weight
    4.75 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    MI 60
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 68/MI 60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166064495
  • Max Rpm
    1410 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    39500 lbf
  • Radial Static Load Capacity
    101000 lbf
  • Seal Material
    Unsealed
  • Series
    Standard Cagerol
  • Standards Met
    ABMA, ISO, MS 51961-46
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)