Motion
MR 80/MI 68

MCGILL
MR 80/MI 68

Needle Roller Bearing Set - 4.2500 in Bore, 6.5000 in OD, 2.2500 in Width
MI ITEM #02144034
MFR #MR 80/MI 68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 80/MI 68

Needle Roller Bearing Set - 4.2500 in Bore, 6.5000 in OD, 2.2500 in Width
MI ITEM #02144034
MFR #MR 80/MI 68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    2.2500 in
  • Precision Rating
    Not Rated
  • Weight
    9.65 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    MI 68
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MR 80/MI 68
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166064587
  • Max Rpm
    1200 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    64600 lbf
  • Radial Static Load Capacity
    148000 lbf
  • Seal Material
    Unsealed
  • Series
    Standard Cagerol
  • Standards Met
    ABMA, ISO

Overview

Mfr description
MR 80/MI 68 BRG
  • Machined race needle bearing Retained (caged) needle rolling elements Annular lubrication groove With separable inner ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought