Motion
MR 88 DS

MCGILL
MR 88 DS

MR 88 DS Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 3.0000 in Width, None
MI ITEM #02144035
MFR #MR 88 DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 88 DS

MR 88 DS Needle Roller Bearing - 5.5000 in Bore, 7.0000 in OD, 3.0000 in Width, None
MI ITEM #02144035
MFR #MR 88 DS

Mfr description
MR 88 DS BRG
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Fillet Radius
    0.1000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    3.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    23.64 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Cage Material
    Steel
  • Compatible Inner Ring
    MI 72
  • Flanges
    No Flange
  • Long Description
    The MR 88 DS Needle Roller Bearing features a 5.5000 in bore diameter, 7.0000 in outside diameter, 3.0000 in overall width, and a weight of 23.64 lbs, making it suitable for large-scale industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    MR 88 DS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166064655
  • Max Rpm
    2180 rpm
  • Needle Bearing Type
    Machined Race Needle Roller without Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    142000 lbf
  • Radial Static Load Capacity
    222000 lbf
  • Seal Material
    Unsealed
  • Series
    Cagerol Bearing
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166064655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)