Motion
1405-12-16
1405-12-16 ADAPTER
MI ITEM #02144050
MFR #1405-12-16
Your Price$25.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1405-12-16 ADAPTER
MI ITEM #02144050
MFR #1405-12-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.17/each(List $26.57)

Overview

Mfr description
1405-12-16 ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPSM to NPTF, NPTF to NPSM
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female Pipe Swivel
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 NPSM, 3/4 NPTF
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 2 Size Type
    1 NPSM, 3/4 NPTF
  • Material
    Steel
  • Weight
    0.71 lbs
  • Description Keyword
    3/4 in Female Pipe Rigid x 1 in Female Pipe Swivel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1405
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text